Skip Content

 
Ear Muff,30dB,Over-the-Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ear Muff

TASCO


Technical Specs

  • DielectricNo 
Ear Muff Style
Please Select
Noise Reduction Rating NRR
Please Select
Color
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Ear Muff Style
Noise Reduction Rating NRR
Color
Availability
Price
Qty
2552
Behind-the-Neck
23dB
Blue

$25.20 / each

Ear Muff,23dB,Neckband,Blue
Catalog Page #  NA

Price: $25.20 / each

Technical Specs

  • Ear Muff StyleBehind-the-Neck
  • Noise Reduction Rating NRR23dB
  • DielectricNo
  • ColorBlue
2953
Folding
27dB
Black

$33.20 / each

Ear Muff,27dB,Folding,Black
Catalog Page #  NA

Price: $33.20 / each

Technical Specs

  • Ear Muff StyleFolding
  • Noise Reduction Rating NRR27dB
  • DielectricNo
  • ColorBlack
2550
Over-the-Head
25dB

$21.69 / each

Ear Muff,25dB,Over-the-Head
Catalog Page #  NA

Price: $21.69 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR25dB
  • DielectricNo
2557B
Over-the-Head
25dB
Blue

$30.40 / each

Ear Muff,25dB,Over-the-Head,Blue
Catalog Page #  NA

Price: $30.40 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR25dB
  • DielectricNo
  • ColorBlue
22550
Over-the-Head
25dB
Pink

$21.69 / each

Ear Muff,25dB,Over-the-Head,Pink
Catalog Page #  NA

Price: $21.69 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR25dB
  • DielectricNo
  • ColorPink
2557S
Over-the-Head
25dB
Silver

$30.40 / each

Ear Muff,25dB,Over-the-Head,Silver
Catalog Page #  NA

Price: $30.40 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR25dB
  • DielectricNo
  • ColorSilver
2950
Over-the-Head
29dB
Black

$35.10 / each

Ear Muff,29dB,Over-the-Head,Black
Catalog Page #  NA

Price: $35.10 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR29dB
  • DielectricNo
  • ColorBlack
2957B
Over-the-Head
29dB
Blue

$39.40 / each

Ear Muff,29dB,Over-the-Head,Blue
Catalog Page #  NA

Price: $39.40 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR29dB
  • DielectricNo
  • ColorBlue
2957S
Over-the-Head
29dB
Silver

$39.40 / each

Ear Muff,29dB,Over-the-Head,Silver
Catalog Page #  NA

Price: $39.40 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR29dB
  • DielectricNo
  • ColorSilver
3006
Over-the-Head
30dB
Black/Blue

$25.10 / each

Ear Muff,30dB,Over-the-Head
Catalog Page #  NA

Price: $25.10 / each

Technical Specs

  • Ear Muff StyleOver-the-Head
  • Noise Reduction Rating NRR30dB
  • DielectricNo
  • ColorBlack/Blue