Skip Content

Ear Muff,30dB,Over-the-Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Muff, 30dB, Over-the-Head

Price $25.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NLA3
  • Mfr. Model # 3006
  • UNSPSC # 46181902
  • Catalog Page # 2266
  • Shipping Weight 0.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Ear Muff StyleOver-the-Head
  • ItemEar Muff
  • Noise Reduction Rating NRR30dB
  • ColorBlack/Blue
  • DielectricNo
  • StandardsCSA Class AL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by This product is cheaply made and wears poorly. These headphones are good at noise reduction, but the workmanship and materials used are of the poorest quality. The plastic covered foam cracked and wore out first. I don't know if headphones are like shoes and tires, in that higher cost means higher quality. The price of these Tasco headphones seems to be in the mid-range of hearing protection products offered by Grainger. June 28, 2012
  • 2015-07-03T20:45:28.229-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3NLA3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.