Skip Content

Warning Light,(4) LED,Amber,Solar NiMH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Warning Light, (4) LED, Amber, Solar NiMH

Price $121.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UYN6
  • Mfr. Model # 3337-00002
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWarning Light
  • ColorAmber
  • Lamp Type(4) LED
  • Flashes per Minute60
  • Light Output1.2 Candela Each Bulb
  • Lamp Life100,000 hr.
  • Lens DesignDome
  • Lens MaterialPolycarbonate
  • Housing MaterialMetal
  • MountingBracket or Into Cones with 1-5/16" or Larger Top Hole
  • Operating Temp.-31 to 150 Degrees F
  • RatingNEMA 4X
  • Power SourceSolar NiMH Battery
  • Height6-1/4"
  • Diameter3-3/4"
  • Green Environmental AttributeProduct is Solely or Partially Powered by Solar Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 days ago
by
Read all my Q&A
 
Please wait while more information about dredgeboater is loaded.
Additional information about dredgeboater could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This light has 60 flashes per minute and the light output is 1.2 Candela Each Bulb. Thank you for using Grainger.com Ask & Answer.
4 days ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

DO THESE LIGHTS HAVE ON - OFF SWITCHES

N/A
6 days ago
by
Read all my Q&A
 
Please wait while more information about mike4892 is loaded.
Additional information about mike4892 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this light has an off switch. Thank you for using Grainger.com Ask & Answer.
4 days ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How long at night will a solar charge last

1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about carquest is loaded.
Additional information about carquest could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the supplier the built in solar panel on top charges the NiMH battery even on cloudy days. On a full charge, the LED's will flash continously for 5 full nights, even without the sun to recharge. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:53.597-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UYN6, prod, sort_default
1 of 1
  • 2015-05-05T19:54:53.599-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UYN6, prod, sort_default
1 of 1