Skip Content

Warning Light,LED,Red,Solar NiMH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Warning Light, LED, Red, Solar NiMH

Price $121.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UYN5
  • Mfr. Model # 3337-00001
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 1.25 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWarning Light
  • ColorRed
  • Lamp TypeLED
  • Flashes per Minute60
  • Light Output1.2 Candela Each Bulb
  • Lamp Life100,000 hr.
  • Lens DesignDome
  • Lens MaterialPolycarbonate
  • Housing MaterialMetal
  • MountingBracket or Into Cones with 1-5/16" or Larger Top Hole
  • Operating Temp.-31 to 150 Degrees F
  • RatingNEMA 4X
  • Power SourceSolar NiMH Battery
  • Height6-1/4"
  • Diameter3-3/4"
  • Green Environmental AttributeProduct is Solely or Partially Powered by Solar Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Rated 3.5 out of 5 by 2reviewers.
Rated 3 out of 5 by A well made product with heavy mounts and weather proof.My company is a crane rental fleet and we needed to add red warning lights to 2 cranes while they were at a NJ airport, only problem is during the daylight hours is when we do our work and the lights do not flash while charging with the built-in solar panels. We had to cover the tops of the lights during working hours and then remove the cover to let them charge up after.I checked the paperwork that came with these lights and no where did it say they did this. July 19, 2012
  • 2015-06-29T19:39:31.748-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3UYN5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Drew123456789 is loaded.
Additional information about Drew123456789 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a solar powered light so it would need to be charged. This is really meant for outdoor use.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about TAPCO is loaded.
Additional information about TAPCO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:38:54.219-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UYN5, prod, sort_default
1 of 1
  • 2015-06-29T19:38:54.221-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3UYN5, prod, sort_default
1 of 1