Skip Content

Truck Stop,84 x 6 x 8 In,Yellow,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Truck Stop, 84 x 6 x 8 In, Yellow, Plastic

Price $353.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8RJ46
  • Mfr. Model # 2062-00002
  • UNSPSC # 24101808
  • Catalog Page # N/A
  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Truck Stop
  • Type of Installation Asphalt
  • Length 84"
  • Height 6"
  • Width 8"
  • Color Yellow
  • Material Plastic
  • Includes Spikes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for a barrier to prevent a truck from rolling forward or backward when stopped at a guard shack for safety reasons. Is this part one that will prevent a truck from rolling, while still allowing the truck to proceed to roll over it, without damage to the asphalt, and/or damage to the part itself?
10 months ago
by
Read all my Q&A
 
Please wait while more information about Joycetyler is loaded.
Additional information about Joycetyler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This part is a hollow piece of Plastic that is fill able with Sand or water so I am not sure it will do what you are looking for the product to do.
10 months ago
by
Read all my Q&A
 
Please wait while more information about TAPCO is loaded.
Additional information about TAPCO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:17.050-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8RJ46, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:17.052-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8RJ46, prod, sort_default
1 of 1