Skip Content

LED Sign,School Crossing,30 x 30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Sign, School Crossing, 30 x 30 In

TAPCO

Price: $2,364.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YPG3
  • Mfr. Model # 2180-00202
  • UNSPSC # 55121710
  • Catalog Page # 2570
  • Catalog Group # H1911
  • Shipping Weight 25.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED School Zone Sign
  • LegendSchool Crossing
  • Legend/Background ColorBlack/Fluorescent Yellow Green
  • LED ColorYellow
  • Power RequirementsSolar
  • Sign Height30"
  • Sign Width30"
  • Legend StyleSymbol
  • Sign MaterialDiamond Grade Cubed Aluminum
  • IncludesBattery Charger, Mounting Kit, Tool for Solar Panel Installation
  • MUTCD CodeS1-1
  • StandardsMUTCD Standards, FHWA Minimum Retroreflectivity

Compliance and Restrictions

None

Details

BlinkerSigns® LED Traffic Signs
• Meet Federal MUTD standards High visibility day and night
Aluminum signs feature 3M™ Diamond Grade™ DG3 reflective sheeting with high-visibility Luxeon® LED lights. Include graffiti-resistant overlay. Solar-powered models include battery charger and solar panel installation tool; can operate for up to 30 days without sunlight on a full charge.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.