Skip Content

Pedestrian Crossing Pictogram LED Traffic Sign, Amber LED Color, Power Requirements: 110V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pedestrian Crossing Pictogram LED Traffic Sign, Amber LED Color, Power Requirements: 110V

Price $2,015.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YPH1
  • Mfr. Model # 2180-00210
  • UNSPSC # 55121710
  • Catalog Page # 2340
  • Catalog Group # H1901
  • Shipping Weight 28.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BlinkerSigns® LED Traffic Signs
• Meet Federal MUTD standards High visibility day and night
Aluminum signs feature 3M™ Diamond Grade™ DG3 reflective sheeting with high-visibility Luxeon® LED lights. Include graffiti-resistant overlay. Solar-powered models include battery charger and solar panel installation tool; can operate for up to 30 days without sunlight on a full charge.

View More

Technical Specs

  • Item LED Traffic Sign
  • Legend Pedestrian Crossing Pictogram
  • Legend/Background Color Black/Fluorescent Yellow Green
  • LED Color Amber
  • Power Requirements 110V
  • Sign Height 36"
  • Sign Width 36"
  • Legend Style Symbol
  • Sign Material Diamond Grade Cubed Aluminum
  • MUTCD Code W11-2
  • Standards MUTCD Standards, FHWA Minimum Retroreflectivity
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.