Skip Content

Speed Bump,72 In,Black/Yellow,Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Speed Bump, 72 In, Black/Yellow, Rubber

Price $449.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TAH8
  • Mfr. Model # 1485-00021
  • UNSPSC # 55121731
  • Catalog Page # N/A
  • Shipping Weight 57.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpeed Bump
  • Type of InstallationAsphalt
  • Length72"
  • Height2-1/4"
  • Width12-1/4"
  • ColorBlack/Yellow
  • MaterialRubber
  • Number of Holes3
  • Includes(4) Spikes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-visibility speed bump helps mark parking areas and slows traffic for safety in high-traffic areas.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How do I order replacement spikes?

Our speedbumps got taken out by a snowplow, which bent the spikes. I only need replacement spikes to re-install the bump.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about HandyAndy is loaded.
Additional information about HandyAndy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. The part number for the spike is 1485-00004. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-06T20:00:29.939-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TAH8, prod, sort_default
1 of 1
  • 2015-05-06T20:00:29.982-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TAH8, prod, sort_default
1 of 1