Skip Content

Sign Post,Square,10 ft. L,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sign Post, Square, 10 ft. L, Steel

Price $104.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8LV69
  • Mfr. Model # 1603-00003
  • UNSPSC # 55121718
  • Catalog Page # 2571
  • Shipping Weight 20.001 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSign Post
  • Post StyleSquare
  • ColorSilver
  • Length10 ft.
  • Width2"
  • Depth2"
  • MaterialSteel
  • Weight per Foot2
  • Finish16 ga. Galvanized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about goose is loaded.
Additional information about goose could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier for the dimensions of item 8LV69.
The post is 2” x 2” and 10’ high. The post is also made of 14-gauge steel and is perforated with 7⁄16"-diameter holes on 1" centers running the full length of the post on all four sides.
Thank you for using Grainger Ask and Answer
KristenR
Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Kristen is loaded.
Additional information about Kristen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What size square is this (2")?

Gender: Male
Field of Industry:: Transportation
Product used for:: Sign post
Years purchasing from Grainger:: 5
3 years, 1 month ago
by
Saginaw, MI, USA
Read all my Q&A
 
Please wait while more information about gjacobs1569 is loaded.
Additional information about gjacobs1569 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided to us by the supplier the dimensions of the post appear to be 2 In X 2 In X 120 In.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-04T20:26:59.065-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8LV69, prod, sort_default
1 of 1
  • 2015-07-04T20:26:59.068-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8LV69, prod, sort_default
1 of 1