Skip Content

 
Pavement Marker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pavement Marker

Technical Specs

  • Item Pavement Marker 
  • Length 4" 
  • Width 3" 
Color
Please Select
Direction
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Direction
Price
Qty
Please use Qty box to add item(s) to cart.
1638-00003
Amber
One Way

$7.42 / each

Enter location to check availability
Catalog Page #  NA

Price $7.42 / each

Technical Specs

  • Item Pavement Marker
  • Color Amber
  • Direction One Way
  • Length 4"
  • Width 3"
1638-00004
Amber
Two Way

$8.26 / each

Enter location to check availability
Catalog Page #  2325 

Price $8.26 / each

Technical Specs

  • Item Pavement Marker
  • Color Amber
  • Direction Two Way
  • Length 4"
  • Width 3"
1638-00001
White
One Way

$7.42 / each

Enter location to check availability
Catalog Page #  NA

Price $7.42 / each

Technical Specs

  • Item Pavement Marker
  • Color White
  • Direction One Way
  • Length 4"
  • Width 3"
1638-00002
White
Two Way

$7.52 / each

Enter location to check availability
Catalog Page #  NA

Price $7.52 / each

Technical Specs

  • Item Pavement Marker
  • Color White
  • Direction Two Way
  • Length 4"
  • Width 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms