Skip Content

 
Airport Barrier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Airport Barrier

Technical Specs

  • Item Airport Barrier 
  • Material Polyethylene 
Color
Please Select
Height
Please Select
Width
Please Select
Length
Please Select
Tape Material
Please Select
Panel Height
Please Select
Panel Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Height
Width
Length
Tape Material
Panel Height
Panel Length
Price
Qty
Please use Qty box to add item(s) to cart.
201064
Orange
10"
10"
96"
Prismatic Sheeting

$261.50 / each

Enter location to check availability
Catalog Page #  NA

Price $261.50 / each

Technical Specs

  • Item Airport Barrier
  • Color Orange
  • Height 10"
  • Width 10"
  • Length 96"
  • Material Polyethylene
  • Tape Material Prismatic Sheeting
3161-00005
Orange
24"
14"
24"
96"

$381.50 / each

Enter location to check availability
Catalog Page #  NA

Price $381.50 / each

Technical Specs

  • Item Airport Barrier
  • Color Orange
  • Height 24"
  • Width 14"
  • Material Polyethylene
  • Panel Height 24"
  • Panel Length 96"
3161-00006
White
24"
14"
24"
96"

$381.50 / each

Enter location to check availability
Catalog Page #  NA

Price $381.50 / each

Technical Specs

  • Item Airport Barrier
  • Color White
  • Height 24"
  • Width 14"
  • Material Polyethylene
  • Panel Height 24"
  • Panel Length 96"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More