Skip Content

Cutting Oil,5 gal,Bucket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cutting Oil, 5 gal, Bucket

Price $472.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6Y647
  • Mfr. Model # 10640E
  • UNSPSC # 15121502
  • Catalog Page # 3082
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Highly effective fluid yields microfine finish while preventing rust and corrosion. Formulated with EP-Xtra to replace 1,1,1 trichloroethane. Great for difficult cutting operations, including long duration extreme-pressure cuts. For use on all metals, including stainless steel, aluminum, and titanium.
Drilling, tapping, threading, and boring operations are free of drag. Provide greater precision and superior finish while extending tool life. No fluorocarbon propellants or other ozone-depleting chemicals.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Type Metal Cutting Fluid
  • Size 5 gal.
  • Container Type Bucket
  • Color Yellow
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • Flash Point 300 Degrees F
  • Viscosity 120
  • Application Drilling, Tapping, Milling - All Cuts on All Metals, Ideal Difficult Cutting Operations Including Long Duration Extreme Pressure Cuts
  • Features Special Blend of Extreme Pressure Lubricants Penetrate to the Cutting Edge to Break Down Surface Tension, Stress and Prevent Metal-to-metal Adhesion
  • Standards OSHA Hazard Communication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.