Skip Content

Cutting Oil,12 oz,Aerosol close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cutting Oil, 12 oz, Aerosol

Price $14.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1MCU9
  • Mfr. Model # 30012PL
  • UNSPSC # 15121502
  • Catalog Page # 3473
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Type Metal Cutting Fluid-Biodegradable
  • Size 12 oz.
  • Container Type Aerosol
  • Color Yellow
  • Fragrance Pleasant Odor
  • Specific Gravity 1.0
  • Flash Point 370 Degrees F
  • Viscosity 113
  • Application Drilling, Tapping, Milling, Reaming, Broaching, Lathe Work, Mill Work, Hacksaw, Band Saw
  • Standards OSHA Hazard Communication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Completely biodegradable formula is free of all regulated chemicals. Highly effective on all metals. This is in an aerosol can.
Extreme-pressure lubricants penetrate to the cutting edge to break down surface tension and stress, and prevent metal-to-metal adhesion (weldment). Drilling, tapping, threading, and boring operations are free of drag. Provide greater precision and superior finish while extending tool life. No fluorocarbon propellants or other ozone-depleting chemicals.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.