Skip Content

Cutting Oil,1 gal,Non-Aerosol Spray Btl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cutting Oil, 1 gal, Non-Aerosol Spray Btl

TAP MAGIC

Price: $100.70 / each

Please sign in or register to access lists

  • Item # 1MCU8
  • Mfr. Model # 30128P
  • UNSPSC # 15121502
  • Catalog Page # 3473
  • Shipping Weight 7.8 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • Cutting Fluid Sub-CategoryCutting Oils
  • ItemCutting Oil
  • Fluid TypeMetal Cutting Fluid-Biodegradable
  • Size1 gal.
  • Container TypeNon-Aerosol Spray Bottle
  • ColorYellow
  • FragrancePleasant Odor
  • Specific Gravity1.0
  • Flash Point370 Degrees F
  • Viscosity113
  • ApplicationDrilling, Tapping, Milling, Reaming, Broaching, Lathe Work, Mill Work, Hacksaw, Band Saw
  • StandardsOSHA Hazard Communication
How can we improve our Technical Specifications?

Details

Completely biodegradable formula is free of all regulated chemicals. Highly effective on all metals.
Extreme-pressure lubricants penetrate to the cutting edge to break down surface tension and stress, and prevent metal-to-metal adhesion (weldment). Drilling, tapping, threading, and boring operations are free of drag. Provide greater precision and superior finish while extending tool life. No fluorocarbon propellants or other ozone-depleting chemicals.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.