Skip Content

Cutting Oil,17 oz,Aerosol close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cutting Oil, 17 oz, Aerosol

Price $24.61 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MCU5
  • Mfr. Model # 80017FL
  • UNSPSC # 15121502
  • Catalog Page # 3473
  • Shipping Weight 1.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cutting Fluid Sub-CategoryCutting Oils
  • ItemCutting Oil
  • Fluid TypeMetal Cutting Fluid
  • Size17 oz.
  • Container TypeAerosol
  • ColorYellow
  • FragranceMild Odor
  • Specific Gravity1.0
  • Flash Point300 Degrees F
  • Viscosity4400
  • ApplicationHigh-Nickel Alloys, Inconel, Stainless, Titanium and Other Hard Metals Up To 45 RC
  • FeaturesHeavy Duty, Eliminates Chip Weldment, Extends Tool Life, Provides Finish and Tolerances on the Hardest Metals, Thick Consistency Clings to The Tool and Work piece to Insure Fluid Stays Where It Is Needed
  • StandardsOSHA Hazard Communication
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Extreme-pressure lubricants penetrate to the cutting edge to break down surface tension and stress, and prevent metal-to-metal adhesion (weldment). Drilling, tapping, threading, and boring operations are free of drag. Provide greater precision and superior finish while extending tool life. Aerosol containers have a special nozzle for pinpointing the fluid stream. No fluorocarbon propellants or other ozone-depleting chemicals.
High-visibility aerosol foam allows easy gauging of application rate and fluid presence. Clings to workpiece to stay with the tool longer. Great for cuts on all metals.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.