Skip Content

Cutting Oil,16 oz,Squeeze Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cutting Oil, 16 oz, Squeeze Bottle

Price $20.51 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MCU3
  • Mfr. Model # 70016T
  • UNSPSC # 15121502
  • Catalog Page # 3082
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extreme-pressure lubricants penetrate to the cutting edge to break down surface tension and stress, and prevent metal-to-metal adhesion (weldment). Drilling, tapping, threading, and boring operations are free of drag. Provide greater precision and superior finish while extending tool life. No fluorocarbon propellants or other ozone-depleting chemicals.
Fluid clings to the workpiece to stay in place during high-speed rotation. A single application stays with the tool for cuts of long duration. Heavyweight fluid is great for Inconel®, titanium, stainless, and hardened steel.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Type Metal Cutting Fluid
  • Size 16 oz.
  • Container Type Squeeze Bottle
  • Color Yellow
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • Flash Point 300 Degrees F
  • Viscosity 4400
  • Application Drilling, Tapping, Milling, Cuts on Hard Metals Such As Inconel, Titanium and Stainless, Deep-Hole Cuts, Lathe and Mill Work, Pipe Threading
  • Features Heavy Duty, Eliminates Chip Weldment, Extends Tool Life, Provides Finish and Tolerances on the Hardest Metals, Thick Consistency Clings to The Tool and Work piece to Insure Fluid Stays Where It Is Needed
  • Standards OSHA Hazard Communication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.