Skip Content

Strip Brush,72 In L,Overall Trim 3 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Strip Brush, 72 In L, Overall Trim 3 In

Price $37.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VKU6
  • Mfr. Model # MB700872
  • UNSPSC # 24101719
  • Catalog Page # 1534
  • Shipping Weight 1.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStrip Brush
  • TypeMetal Back
  • BackingGalvanized Steel
  • Backing Width (In.)5/16
  • Backing Height (In.)5/16
  • Overall Trim (In.)3
  • Overall Length (In.)72
  • Fill Type0.020" Crimped Nylon
  • Bristle ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Metal Back Strip Conveyor Brushes

Densely compressed bristles, held in place by a continuous metal-backed channel and binding wire, guide and position items on a conveyor belt. Can be used for spray, mist, clean, dust, and seal applications. Galvanized steel backing offers slightly polished finish.
Crimped Nylon
Synthetic and chemical-resistant. Max. operating temperature: 225°F.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
IF YOU CAN PLEASE GIVE ME THE ITEM NUMBER< I NEED A H- type holder
8 months ago
by
Read all my Q&A
 
Please wait while more information about MarkJ2887 is loaded.
Additional information about MarkJ2887 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The brush holder for the item 1VKU6 is our item 1VKY5.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:39:01.726-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VKU6, prod, sort_default
1 of 1
  • 2015-04-17T19:39:01.728-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VKU6, prod, sort_default
1 of 1