Skip Content

Hotplate 7x7 Ceramic Digital close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hotplate 7x7 Ceramic Digital

Price $1,086.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16U290
  • Mfr. Model # 984TA7CHPUSP
  • UNSPSC # 41102406
  • Catalog Page # 823
  • Shipping Weight 10.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hotplate
  • Plate Length 7"
  • Plate Width 7"
  • Plate Material Ceramic
  • Overall Width 9.9
  • Overall Length 14.8
  • Overall Height 4.3
  • Temp. Range Ambient + 5 To 500C
  • Includes Support Rod, Clamp, Connector And Rtd Probe
  • Voltage Rating 120V
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
There is an adjustable arm on the back of the hotplate with a thermometer probe attached. Is this external thermometer used to measure the surface heat of the hot plate or to place inside say a beaker to measure the actual temperature of a liquid? I need a digital hot plate that I can set at a constant temp and let the hot plate automatically maintain that temp. I assume the temperature of the hot plate is regulated by an internal thermometer. Is this correct?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about EEEEEEEEEEEEE is loaded.
Additional information about EEEEEEEEEEEEE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This probe is to measure the temperature of your sample not the plate. Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:01:19.758-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16U290, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:19.760-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16U290, prod, sort_default
1 of 1