Skip Content

Hot Water Circulator Pump,SS, 1/2HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hot Water Circulator Pump, SS, 1/2HP

Price $983.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5CHK8
  • Mfr. Model # 2400-50S-3P
  • UNSPSC # 40151504
  • Catalog Page # 3768
  • Shipping Weight 15.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Water Circulator Pump
  • Pump Type In Line,Mechanical Seal, Ball Bearing
  • Series 2400-50s
  • HP 1/2
  • Voltage 115
  • Phase 1
  • Connection Style Flanged
  • Face to Face Dimension 6-3/8"
  • Max. GPM @ Head 91 gpm @ 11 ft.
  • Best Efficiency GPM @ Head 50 gpm @ 19.5 ft.
  • Min. GPM @ Head 16 gpm @ 23 ft.
  • Shut-Off 22.5 ft.
  • Housing Material Stainless Steel
  • Drive Type Direct
  • Length 8-3/4"
  • Width 4-5/8"
  • Loop Configuration Open
  • Flange/Union Included No
  • Includes Flange Gaskets
  • Max. Operating Pressure 150 psi
  • Max. Temp. 225 Degrees F
  • Amps 2.4
  • RPM 3450
  • Number of Speeds 1
  • Thermal Protection Yes
  • Pump Mount In Line
  • Impeller Material Noryl(R)
  • Shaft Material Stainless Steel
  • Mechanical Seal Carbon/Silicon Carbide
  • Features compact, high performance, mechanical seal, permanently lubricated ball bearings
  • Standards UL-CUS
  • Manufacturers Warranty Length 3 yr.
  • Compliance Low Lead,NSF-372
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Hot Water Circulating Pumps
Maintenance-free in-line pumps are made for hydronic heating, domestic hot water recirculation, solar thermal heating, and heat recovery systems. 2400 Series has a 1/2" carbon/silicon-carbide mechanical seal, permanently lubricated ball bearings with 1/2" stainless steel shaft. Wet rotor. 00 Series has a replaceable cartridge that contains all moving parts and the motor is impedance-protected.
Not for use in potable water systems.
Stainless Steel
100% lead-free construction. Meet NSF 372 for = 0.25% lead content. For use in potable water systems.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.