Skip Content

Hot Water Circulator Pump,SS,1/6HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, SS, 1/6HP

Price $644.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CHK2
  • Mfr. Model # 2400-20s-3p
  • UNSPSC # 40151504
  • Catalog Page # 3768
  • Shipping Weight 11.03 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeIn Line,Mechanical Seal, Ball Bearing
  • Series2400-20s
  • HP1/6
  • Voltage115
  • Phase1
  • Connection StyleFlanged
  • Face to Face Dimension6-3/8"
  • Max. GPM @ Head38 gpm @ 19 ft.
  • Best Efficiency GPM @ Head24 gpm @ 33 ft.
  • Min. GPM @ Head8 gpm @ 46 ft.
  • Shut-Off49 ft.
  • Housing MaterialStainless Steel
  • Drive TypeDirect
  • Length6-7/8"
  • Width4-1/2"
  • Loop ConfigurationOpen
  • Flange/Union IncludedNo
  • IncludesFlange Gaskets
  • Max. Operating Pressure150 psi
  • Max. Temp.225 Degrees F
  • Amps1
  • RPM3450
  • Number of Speeds1
  • Thermal ProtectionYes
  • Pump MountIn Line
  • Impeller MaterialNoryl(R)
  • Shaft MaterialStainless Steel
  • Mechanical SealCarbon/Silicon Carbide
  • Featurescompact, high performance, mechanical seal, permanently lubricated ball bearings
  • StandardsUL-CUS
  • Manufacturers Warranty Length3 yr.
  • ComplianceLow Lead,NSF-372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Hot Water Circulating Pumps
Maintenance-free in-line pumps are made for hydronic heating, domestic hot water recirculation, solar thermal heating, and heat recovery systems. 2400 Series has a 1/2" carbon/silicon-carbide mechanical seal, permanently lubricated ball bearings with 1/2" stainless steel shaft. Wet rotor. 00 Series has a replaceable cartridge that contains all moving parts and the motor is impedance-protected.
Cast-Iron
Not for use in potable water systems.
Stainless Steel
100% lead-free construction. Meet NSF 372 for = 0.25% lead content. For use in potable water systems.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I ordered 3GZU6 but they are too narrow and do not line up with this pump
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about krisgh is loaded.
Additional information about krisgh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The following flanges are listed as accessories for this pump.

-3GZU5 - pipe size 3/4 In. NPT
-3GZU6 - pipe size 1 In NPT
-3GZU7 - pipe size 1 1/4 In NPT
-3GZU8 - pipe size 1 1/2 In NPT

Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:17:24.390-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CHK2, prod, sort_default
1 of 1
  • 2015-05-21T20:17:24.392-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5CHK2, prod, sort_default
1 of 1