Skip Content

Hot Water Circulator Pump,1/25 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, 1/25 HP

Price $152.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PC92
  • Mfr. Model # 008-F6
  • UNSPSC # 40151504
  • Catalog Page # 3768
  • Shipping Weight 7.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeIn Line, Wet Rotor
  • Series008-f6
  • HP1/25
  • Voltage115
  • Phase1
  • Inlet/Outlet Size3/4"
  • Connection StyleFlanged
  • Face to Face Dimension6-3/8"
  • Max. GPM @ Head14.5 gpm @ 1 ft.
  • Best Efficiency GPM @ Head9 gpm @ 9 ft.
  • Min. GPM @ Head1 gpm @ 15 ft.
  • Shut-Off16 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Length6"
  • Width4-3/4"
  • Loop ConfigurationClosed
  • Flange/Union IncludedNo
  • IncludesFlange Gaskets
  • Max. Operating Pressure125 psi
  • Max. Temp.230 Degrees F
  • Amps0.79
  • RPM3250
  • Number of Speeds1
  • Thermal ProtectionImpedance
  • Pump MountIn Line
  • Impeller MaterialPolypropylene
  • Shaft MaterialCeramic
  • Mechanical SealNo
  • Featureswet rotor, maintenance free
  • StandardsUL-CUS
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
     
    1 answer

    F6

    Is the F6 strong enough to push three 500ft. zones at 1/2 inch.
    1 year, 4 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Qwillnet is loaded.
    Additional information about Qwillnet could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    To be able to size the pump properly, please contact us at 1-800-GRAINGER. We will need to know what flow rate you will require in your zones and also how much of this piping is vertical versus how much is horizontal.

    Thank you for using Grainger Ask and Answer.
    1 year, 4 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-03T19:45:36.775-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4PC92, prod, sort_default
    1 of 1
    • 2015-05-03T19:45:36.777-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4PC92, prod, sort_default
    1 of 1