Skip Content

Hot Water Circulator Pump,1/8 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, 1/8 HP

Price $429.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4PC80
  • Mfr. Model # 0012-F4-1
  • UNSPSC # 40151504
  • Catalog Page # 3768
  • Shipping Weight 13.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeIn Line, Wet Rotor
  • Series0012-f4-1
  • HP1/8
  • Voltage115
  • Phase1
  • Inlet/Outlet Size2"
  • Connection StyleFlanged
  • Face to Face Dimension8-1/2"
  • Max. GPM @ Head48 gpm @ 1 ft.
  • Best Efficiency GPM @ Head24 gpm @ 10 ft.
  • Min. GPM @ Head25 gpm @ 10 ft.
  • Shut-Off14 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Length8-5/8"
  • Width6"
  • Loop ConfigurationClosed
  • Flange/Union IncludedYes
  • Includes2" Flange Gaskets
  • Max. Operating Pressure125 psi
  • Max. Temp.230 Degrees F
  • Amps1.33
  • RPM3250
  • Number of Speeds1
  • Thermal ProtectionImpedance
  • Pump MountIn Line
  • Impeller MaterialPolypropylene
  • Shaft MaterialCeramic
  • Mechanical SealNo
  • Featureswet rotor, maintenance free
  • StandardsUL-CUS
  • Manufacturers Warranty Length3 yr.

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.