Skip Content

Hot Water Circulator Pump,1/8 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, 1/8 HP

Price $321.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PC78
  • Mfr. Model # 0011-F4
  • UNSPSC # 40151504
  • Catalog Page # 3768
  • Shipping Weight 12.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeIn Line, Wet Rotor
  • Series0011-f4
  • HP1/8
  • Voltage115
  • Phase1
  • Inlet/Outlet Size3/4"
  • Connection StyleFlanged
  • Face to Face Dimension6-1/2"
  • Max. GPM @ Head31 gpm @ 1 ft.
  • Best Efficiency GPM @ Head16 gpm @ 17 ft.
  • Min. GPM @ Head6.5 gpm @ 25 ft.
  • Shut-Off30 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Length7-5/8"
  • Width6"
  • Loop ConfigurationClosed
  • Flange/Union IncludedNo
  • IncludesFlange Gaskets
  • Max. Operating Pressure125 psi
  • Max. Temp.230 Degrees F
  • Amps1.76
  • RPM3250
  • Number of Speeds1
  • Thermal ProtectionImpedance
  • Pump MountIn Line
  • Impeller MaterialPolypropylene
  • Shaft MaterialCeramic
  • Mechanical SealNo
  • Featureswet rotor, maintenance free
  • StandardsUL-CUS
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    This cast-iron hot water circulating pump operates with a replaceable cartridge containing all moving parts. The motor is impedance-protected. Maintenance-free, in-line pump with Noryl® impeller. Not for use in potable water systems.


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 3 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Our water temp is around 170 degrees f.
    2 years, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about pclark92 is loaded.
    Additional information about pclark92 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    To trouble shoot or inquire about the warranty please call 1-800-Grainger.
    2 years, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about AngieO is loaded.
    Additional information about AngieO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0

    Answer: 
    We use these in our building for the booster heater 180degrees water. I change the cartridge 2 times a year due to impellar failure. My only guess is that the plastic cant withstand the heat and degrades. Currently I am looking to match my pump with a new cartridge which is stainless steel. I suggest going to a local plumbing supply store to do this, and it should solve your problems.
    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about DaveMag is loaded.
    Additional information about DaveMag could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    what would your next size with more h.p. be? The pump installed is 1/40hp.,.52 amp,3250rpm 104c temp water temp max.
    2 years, 8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about homeowner1 is loaded.
    Additional information about homeowner1 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello,
    It would be nice if you could supply the modle of the existing unit, this would help size the unit.That being said its not the HP but the "pump curve" that is important need to know the toatl ft of ":head" your existing pump is doing, pipe size, how many stories your house is. All of those come into the equasion, without the information we could only guess what size you need. if you call 1-800-356-0783 and ask for Tech Support we can help you. Thanks for using Grainger Ask & Answer!

    Wadeh
    2 years, 8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-27T20:46:04.971-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4PC78, prod, sort_default
    1 of 1
    • 2015-05-27T20:46:04.973-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4PC78, prod, sort_default
    1 of 1