Skip Content

Boiler Zone Control,6 Zone,Expandable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Boiler Zone Control, 6 Zone, Expandable

Price $382.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6XJZ0
  • Mfr. Model # ZVC406-EXP-4
  • UNSPSC # 40102003
  • Catalog Page # 4236
  • Shipping Weight 6.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Boiler Zoning Control
  • Type 6 Zone Valve, Expandable
  • Max. No. Zones 6
  • Boiler Output Voltage (2) Dry Contact, 24 VAC, 1A
  • Auxiliary Contact Rating (2) 1/6 HP, 5 Amps @ 120VAC
  • Full Load Amps @ 120V 1.5
  • Min. Wire Size (AWG) 12-18 Gauge for 120 VAC Connections, 14-22 Gauge For All Other Connections
  • Electrical Connections Screw Terminals
  • Height (In.) 3-1/8
  • Length (In.) 12-1/2
  • Width (In.) 8-3/8
  • Weight (Lbs.) 6.00
  • Agency Compliance UL
  • For Use With Zone Valves
  • Includes Instruction Sheet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Boiler Controls
Boiler Reset Controls and Variable Speed Pump Control include outdoor and strap-on sensors. Sensor range: -30° to 200°F. CSA Certified for U.S. and Canada. Boiler Zoning Controls feature a PC board layout for simplified wiring and external indicator lights for diagnostic feedback. UL Listed.
Hydronic Boiler and Zoning Controls

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.