Skip Content

Actuator Head,NO,24V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Actuator Head, NO, 24V

Price $121.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12M830
  • Mfr. Model # Zb024q4a1
  • UNSPSC # 31251505
  • Catalog Page # 4231
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Actuator Head
  • Type Normally Open
  • Height (In.) 2-1/4
  • Width (In.) 5-5/16
  • Depth (In.) 2-3/8
  • Max. Water Temp. (Deg. F) 240
  • Voltage 24
  • Electrical Connections 2-Pin Screw Connectors for Power and End Switch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Motorized 24V Hydronic Zone Valves

• Max. water temp.: 240°F 2-pin screw connectors for power and end switch
Install in any direction. Snap-in connectors for fast wiring hookup. Top manual override button allows ball rotation up to 90° when power is off. All models include end switch.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.