Skip Content

 
Spout close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Spout

Technical Specs

  • Sub-Category Nozzles, Spouts and Sprayers 
  • Item Spout 
  • Material Brass 
  • Finish Chrome 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
060X
2-3/4" x 8"

$41.25 / each

Enter location to check availability
Catalog Page #  3421 

Price $41.25 / each

Technical Specs

  • Sub-Category Nozzles, Spouts and Sprayers
  • Item Spout
  • Material Brass
  • Finish Chrome
  • Size 2-3/4" x 8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
062X
6-1/2" x 12"

$45.35 / each

Enter location to check availability
Catalog Page #  3421 

Price $45.35 / each

Technical Specs

  • Sub-Category Nozzles, Spouts and Sprayers
  • Item Spout
  • Material Brass
  • Finish Chrome
  • Size 6-1/2" x 12"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
068X
7" x 18"

$101.30 / each

Enter location to check availability
Catalog Page #  3421 

Price $101.30 / each

Technical Specs

  • Sub-Category Nozzles, Spouts and Sprayers
  • Item Spout
  • Material Brass
  • Finish Chrome
  • Size 7" x 18"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
064X
8-2/3" x 16"

$52.25 / each

Enter location to check availability
Catalog Page #  3421 

Price $52.25 / each

Technical Specs

  • Sub-Category Nozzles, Spouts and Sprayers
  • Item Spout
  • Material Brass
  • Finish Chrome
  • Size 8-2/3" x 16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More