Skip Content

Pre-Rinse Assembly,1.42 gpm, Spout close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pre-Rinse Assembly, 1.42 gpm, Spout

Price $411.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WMX7
  • Mfr. Model # B-0113-B
  • UNSPSC # 40141702
  • Catalog Page # 3836
  • Shipping Weight 12.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPre-Rinse Assembly
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeLever
  • Flow Rate1.42 gpm
  • Number of Holes1
  • Body MaterialBrass
  • MountingDeck
  • Connection1/2" NPSM
  • Valve TypeEterna
  • FinishChrome
  • Flow Outlet TypeSpray
  • Replacement Cartridge005959-40, 005960-40
  • IncludesWall Bracket
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Spring-action gooseneck swivels a full 360° to keep stainless steel hose out of the way. Interchangeable Eterna cartridges. Includes spring checks, so there is no need for additional checks.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by T&S is the brand I always look for Easiest pre-rinse faucet to install and Grainger has any and all repair parts if you ever need any. Installed in a 24hr 365 operation and dishes are always there always works great June 21, 2012
  • 2015-07-29T19:45:51.763-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5WMX7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.