Skip Content

 
Pre-Rinse Assembly, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pre-Rinse Assembly, Lever Handle


Technical Specs

  • ItemPre-Rinse Assembly 
  • Faucet OperationManual 
  • Handle TypeLever 
  • Flow Rate1.42 gpm 
  • Body MaterialBrass 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Number of Handles
Please Select
Number of Holes
Please Select
Mounting Hole Center to Center
Please Select
Faucet Spout
Please Select
Mounting
Please Select
Connection
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Number of Handles
Number of Holes
Mounting Hole Center to Center
Faucet Spout
Mounting
Connection
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
B-2250-B
1
3/8" NPT

$261.25 / each

Pre-Rinse Assembly,1.42 gpm, Spout
Catalog Page #  3836 

Price $261.25 / each

Technical Specs

  • ItemPre-Rinse Assembly
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeLever
  • Flow Rate1.42 gpm
  • Body MaterialBrass
  • Connection3/8" NPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
B-2338
2
1
Swing
Deck
1/2" NPT

$488.00 / each

Pre-Rinse Assembly,1.42 gpm,12In Spout
Catalog Page #  3836 

Price $488.00 / each

Technical Specs

  • ItemPre-Rinse Assembly
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeLever
  • Flow Rate1.42 gpm
  • Number of Holes1
  • Body MaterialBrass
  • Faucet SpoutSwing
  • MountingDeck
  • Connection1/2" NPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
B-0113-B
2
1
Deck
1/2" NPSM

$411.25 / each

Pre-Rinse Assembly,1.42 gpm, Spout
Catalog Page #  3836 

Price $411.25 / each

Technical Specs

  • ItemPre-Rinse Assembly
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeLever
  • Flow Rate1.42 gpm
  • Number of Holes1
  • Body MaterialBrass
  • MountingDeck
  • Connection1/2" NPSM
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
B-0133-B
2
2
8"
Wall
1/2" NPT

$431.75 / each

Pre-Rinse Assembly,1.42 gpm, Spout
Catalog Page #  3836 

Price $431.75 / each

Technical Specs

  • ItemPre-Rinse Assembly
  • Faucet OperationManual
  • Number of Handles2
  • Handle TypeLever
  • Flow Rate1.42 gpm
  • Number of Holes2
  • Mounting Hole Center to Center8"
  • Body MaterialBrass
  • MountingWall
  • Connection1/2" NPT
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant