Skip Content

 
Pre-Rinse Add-On Faucet, Lever Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pre-Rinse Add-On Faucet, Lever Handle


Technical Specs

  • ItemPre-Rinse Add-On Faucet 
  • Faucet OperationManual 
  • Number of Handles
  • Handle TypeLever 
  • Number of Holes
  • Body MaterialBrass 
  • Faucet SpoutSwing 
  • Connection3/8" 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Flow Rate
Please Select
ADA Compliant
Please Select
Mounting
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Flow Rate
ADA Compliant
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
B-0156
2.2 gpm
Deck

$111.65 / each

Enter location to check availability
Pre-Rinse Add-On Faucet,2.2 gpm
Catalog Page #  3836 

Price $111.65 / each

Technical Specs

  • ItemPre-Rinse Add-On Faucet
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeLever
  • Flow Rate2.2 gpm
  • Number of Holes1
  • Body MaterialBrass
  • Faucet SpoutSwing
  • MountingDeck
  • Connection3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
B-0155
6.0 gpm
Yes

$127.85 / each

Enter location to check availability
Pre-Rinse Add-On Faucet,,6In Spout
Catalog Page #  3836 

Price $127.85 / each

Technical Specs

  • ItemPre-Rinse Add-On Faucet
  • Faucet OperationManual
  • Number of Handles1
  • Handle TypeLever
  • Flow Rate6.0 gpm
  • Number of Holes1
  • Body MaterialBrass
  • Faucet SpoutSwing
  • ADA CompliantYes
  • Connection3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More