Skip Content

Hose,Pre-Rinse,3/4 In FNPT,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose, Pre-Rinse, 3/4 In FNPT, SS

Price $135.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WMX6
  • Mfr. Model # B-0068-H
  • UNSPSC # 40141702
  • Catalog Page # 3836
  • Shipping Weight 2.07 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPre-Rinse Hose
  • MaterialStainless Steel
  • FinishStainless
  • Size68"L
  • Connection3/4" FNPT
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great product it was able to fit on the existing facuet w/o much difficulity. January 7, 2013
  • 2015-03-29T20:00:09.165-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_5WMX6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Information

What is the length of this hose?
Gender: Male
Field of Industry:: Healthcare
Product used for:: Kitchen Rinse
Years purchasing from Grainger:: 10 Years.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about michaelchamberz is loaded.
Additional information about michaelchamberz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information found in the Grainger catalog the length of this hose is 68 inches.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
the model we purchased was 68" in length but size varies.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Unicco is loaded.
Additional information about Unicco could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:45:42.493-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WMX6, prod, sort_default
1 of 1
  • 2015-03-29T19:45:42.495-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5WMX6, prod, sort_default
1 of 1