Skip Content

 
Faucet Cartridge, Hot close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Faucet Cartridge, Hot

Technical Specs

  • Sub-Category Stems and Cartridges 
  • Item Faucet Cartridge, Hot 
  • Material Brass 
  • Finish Chrome 
  • Size 1-1/2" x 3/4" 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
64L

$11.58 / each

Enter location to check availability
Catalog Page #  3421 

Price $11.58 / each

Technical Specs

  • Sub-Category Stems and Cartridges
  • Item Faucet Cartridge, Hot
  • Material Brass
  • Finish Chrome
  • Size 1-1/2" x 3/4"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More