Skip Content

 
Lifeline Anchor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lifeline Anchor


Technical Specs

  • ItemLifeline Anchor 
  • Weight Capacity310 lb. 
Installation
Please Select
Length
Please Select
Width
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Installation
Length
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
TL-30-05
Steel I-Beam
3-3/4"
3-3/4"

Limited Quantity Available

$108.98 / each

Lifeline Anchor
Catalog Page #  NA

Clearance Price $108.98 / each

Price $167.50 / each

Technical Specs

  • ItemLifeline Anchor
  • InstallationSteel I-Beam
  • Weight Capacity310 lb.
  • Length3-3/4"
  • Width3-3/4"
TL-30-02
Steel I-Beam with Flanges 6 to 10" Wide and 1/2" Thick
12"
4"

Limited Quantity Available

$56.00 / each

Lifeline Anchor,6-10 In L,Mild Steel
Catalog Page #  NA

Clearance Price $56.00 / each

Price $279.00 / each

Technical Specs

  • ItemLifeline Anchor
  • InstallationSteel I-Beam with Flanges 6 to 10" Wide and 1/2" Thick
  • Weight Capacity310 lb.
  • Length12"
  • Width4"
TL-30-01
Steel I-Beam with Flanges 6 to 10" Wide and 1/2" Thick
12"
4"

Limited Quantity Available

$56.00 / each

Lifeline Anchor,Mild Steel
Catalog Page #  NA

Clearance Price $56.00 / each

Price $279.00 / each

Technical Specs

  • ItemLifeline Anchor
  • InstallationSteel I-Beam with Flanges 6 to 10" Wide and 1/2" Thick
  • Weight Capacity310 lb.
  • Length12"
  • Width4"