Skip Content

Swivel Stem Caster w/Brake,5 In,280 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Swivel Stem Caster w/Brake, 5 In, 280 lb

Price $23.77 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZTJ2
  • Mfr. Model # 1ZTJ2
  • UNSPSC # 31162701
  • Catalog Page # 1980
  • Shipping Weight 2.79 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSwivel Stem Caster w/Brake
  • Stem TypeFriction Ring
  • Wheel Dia.5"
  • Wheel Width1-1/4"
  • Load Rating280 lb.
  • Overall Height5-3/4"
  • Wheel MaterialRubber
  • Wheel ColorBlack
  • Core MaterialRubber
  • Core ColorBlack
  • Wheel BearingsPlain
  • Stem Length2-1/4"
  • Brake TypeOver-the-Wheel Cam
  • RacewayDouble Ball
  • Frame FinishPolished Zinc
  • ApplicationGeneral Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the shaft diameter?

what's the diameter of the threaded shaft?
8 months ago
by
Read all my Q&A
 
Please wait while more information about dylan1 is loaded.
Additional information about dylan1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier the stem size is .85" x OD 2.25" L from top of the bearing. I have emailed you the technical specifications of this item. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What size shaft?

Want to use these on scaffolding.
1 year ago
by
Read all my Q&A
 
Please wait while more information about BigDoggie is loaded.
Additional information about BigDoggie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The stem length is 2 1/4 inches. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-06-29T19:44:30.560-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZTJ2, prod, sort_default
1 of 1
  • 2015-06-29T19:44:30.562-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1ZTJ2, prod, sort_default
1 of 1