Skip Content

4" Swivel Plate Caster, 140 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4" Swivel Plate Caster, 140 lb. Load Rating

TM

Price $12.66 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UHN4
  • Mfr. Model # 1UHN4
  • UNSPSC # 31162701
  • Catalog Page # 1490
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Swivel Plate Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Wheel Dia. 4"
  • Load Rating 140 lb.
  • Wheel Width 1"
  • Overall Height 4-13/16"
  • Plate Caster Brake No
  • Plate Caster Lock No Lock Included
  • Plate Caster Description Swivel Plate Caster
  • Plate Caster Type Swivel
  • Plate Caster Wheel Material Polyurethane
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Wheel Bearings Plain
  • Wheel Color Blue
  • Plate Caster Core Material Polyolefin
  • Plate Size 2-3/4" x 3-3/4"
  • Caster Raceway Double Ball
  • Durometer 95 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 5/16"
  • Frame Material Steel
  • Plate Thickness 3/32"
  • Frame Finish Zinc Plated
  • Thread Guard No
  • Features Corrosion Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.