Skip Content

Push Button Switch,60A Ind. Load @12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Push Button Switch, 60A Ind. Load @12VDC

Price $3.57 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RLV3
  • Mfr. Model # 5RLV3
  • UNSPSC # 39121512
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExtra Heavy Duty Push Button Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOff/Momentary On
  • TerminalsScrew
  • Mounting Hole5/8" Dia.
  • DC Contact Rating60A Inductive Load @12VDC, 40A Inductive Load @ 24VDC
  • Stem Length0.625"
  • Stem Dia. and Thread Size5/8-32UNS
  • ColorSilver
  • IncludesRubber, Dust, and Moisture Resistant Boot Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm wanting to make a E cig that can put out up to 70 amps max
but will run between 4 - 20 amps most or the time.
the battery voltage would range from 4.2 - 3.5.

So would this work?
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about VaperRyan is loaded.
Additional information about VaperRyan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I'm no electrician...working on a Rube Goldberg type project...so what's the difference between this item and the other one sold in a 2-pack?

And to confirm:

This will leave my circuit off/open/non-running, and will only close the circuit while the button is depressed, correct? In other words. It's NOT a toggle, right?

Thanks!
11 months ago
by
Read all my Q&A
 
Please wait while more information about IraRather is loaded.
Additional information about IraRather could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 5RLV2 and 5RLV3 are the same switch; the 5RLV2 is just a package of 2 switches. These switches are listed as off/momentary on, which means that the inner contact closes when the button is pushed. When no pressure is applied to the button, the contact remains in the open position. These switches are pushbuttons, not toggle switches.

Thank you for using Grainger Ask & Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about 67Charger is loaded.
Additional information about 67Charger could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For questions on pricing please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have a 1999 Pontiac Sunfire that must have come with a factory-installed remote control key fob. Apparently, GM decided that with the key fob, there was no need for a trunk release button in the cabin of the car, which means I can only unlock my trunk by manually turning the key at the trunk. There is a solenoid (unfortunately, I have no clue of any type of rating that may go along with it) that I have tested to be able to unlock the trunk when a lead from the positive battery terminal is very briefly touched to it's lead wire (after cutting it from the old remote control receiver unit.) I have determined that the grounding from the car's body must serve as the current return path. My question is whether this switch would be a good option for creating my own trunk release button near the dashboard of my car, and if anyone has any suggestions on what type of fuse I should include with it, as well as what guage of wire I would need (the wire lead from the remote receiver is perhaps 16 AWG at the very most.) I'm also curious if such a switch exists that would make only very brief contact, even if the button is held in? My fear is that holding this switch in would cause some type of harm to the battery, the fuse, or the solenoid, or anything else. Thanks for the help!
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about mikers124 is loaded.
Additional information about mikers124 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This switch would work for the application you indicate. Holding the button in would not harm the battery or fuse. The solenoid should be fine, as someone would generally not sit there with their finger on the button for longer than a few seconds. The assumption here is that the solenoid has an intermittent duty coil.

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:42:16.243-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RLV3, prod, sort_default
1 of 1
  • 2015-03-27T19:42:16.246-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RLV3, prod, sort_default
1 of 1