Skip Content

 
Swing Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swing Check Valve


Technical Specs

  • Item Swing Check Valve 
Sub-Category
Please Select
Material of Construction
Please Select
Size
Please Select
Connection Type
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Seat Material
Please Select
Cracking Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $60-$70 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Sub-Category
Material of Construction
Size
Connection Type
Length
Width
Overall Height
Seat Material
Cracking Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
10F326
Brass
Brass
1-1/2"
NPT
3-3/4"
Brass
0.75 to 1 psi

$64.70 / each

Enter location to check availability
Catalog Page #  3622 

Price $64.70 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Brass
  • Size 1-1/2"
  • Connection Type NPT
  • Length 3-3/4"
  • Seat Material Brass
  • Cracking Pressure 0.75 to 1 psi
10F332
Brass
Brass
1-1/2"
Solder
4-23/32"
Brass
0.75 to 1 psi

$64.70 / each

Enter location to check availability
Catalog Page #  3622 

Price $64.70 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Brass
  • Size 1-1/2"
  • Connection Type Solder
  • Length 4-23/32"
  • Seat Material Brass
  • Cracking Pressure 0.75 to 1 psi
GGS_6NN93
Brass
Brass
2"
NPT
3-13/16"
3-3/4"
4-5/64"
Brass
0.725 psi

$68.20 / each

Enter location to check availability
Catalog Page #  3622 

Price $68.20 / each

Technical Specs

  • Sub-Category Brass
  • Item Swing Check Valve
  • Material of Construction Brass
  • Size 2"
  • Connection Type NPT
  • Length 3-13/16"
  • Width 3-3/4"
  • Overall Height 4-5/64"
  • Seat Material Brass
  • Cracking Pressure 0.725 psi
10F303
Bronze
Bronze
1"
NPT
3-5/32"
Bronze
0.75 to 1 psi

$64.90 / each

Enter location to check availability
Catalog Page #  3623 

Price $64.90 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type NPT
  • Length 3-5/32"
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
10F317
Bronze
Bronze
1-1/4"
Solder
3-31/32"
Bronze
0.75 to 1 psi

$65.00 / each

Enter location to check availability
Catalog Page #  3623 

Price $65.00 / each

Technical Specs

  • Sub-Category Bronze
  • Item Swing Check Valve
  • Material of Construction Bronze
  • Size 1-1/4"
  • Connection Type Solder
  • Length 3-31/32"
  • Seat Material Bronze
  • Cracking Pressure 0.75 to 1 psi
4VMV2
Stainless Steel
316 Stainless Steel
3/4"
Socket Weld
3-5/32"
2-1/32"
3-5/32"
4.27 psi

$68.50 / each

Enter location to check availability
Catalog Page #  3623 

Price $68.50 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Swing Check Valve
  • Material of Construction 316 Stainless Steel
  • Size 3/4"
  • Connection Type Socket Weld
  • Length 3-5/32"
  • Width 2-1/32"
  • Overall Height 3-5/32"
  • Cracking Pressure 4.27 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms