Skip Content

Suggestion Box,Steel,Gray,3"D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Suggestion Box, Steel, Gray, 3"D

Price $58.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KEK1
  • Mfr. Model # DTO1007
  • UNSPSC # 44111605
  • Catalog Page # 2115
  • Shipping Weight 2.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSuggestion Box
  • Top Slot Width9"
  • MaterialCold Rolled Steel
  • ColorGray
  • Height7"
  • Width9-2/3"
  • Depth3"
  • Includes2 Keys, Mounting Screws, Adhesive Labels, And Form Templates, Pen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Top Slot Dimension

How wide is the top slot? The length is 9", how wide is it?
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Meagen is loaded.
Additional information about Meagen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Meagan,

The information from the supplier states 1/4”W top slot and up to 9” wide. Thank you for using Grainger's Ask and Answer.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MichelleB is loaded.
Additional information about MichelleB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

how do i purchase more keys

7 months ago
by
Read all my Q&A
 
Please wait while more information about lgonz is loaded.
Additional information about lgonz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call 1-800-Grainger to inquire about special ordering additional keys. As all boxes are not keyed alike you will need to provide information off of the keys you have for the unit. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:42.144-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KEK1, prod, sort_default
1 of 1
  • 2015-05-24T20:11:42.147-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KEK1, prod, sort_default
1 of 1