Skip Content

 
Structured Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Structured Cap

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemStructured Cap 
BrandGRAINGER APPROVED VENDOR 
Style
Please Select
Color
Please Select
Size
Please Select
Material
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Style
Color
Size
Material
Availability
Price
Qty
I2999 KHAKI/BLAK D5J
(6) Panel Jockey Shape With Sandwich Visor
Khaki/Black
Adjustable
Cotton Twill

$11.04 / each

Structured Cap,Khaki/Black,Adjustable
Catalog Page #  NA

Price: $11.04 / each

Technical Specs

  • ItemStructured Cap
  • Style(6) Panel Jockey Shape With Sandwich Visor
  • ColorKhaki/Black
  • SizeAdjustable
  • MaterialCotton Twill
I2999 KHAKI/NAVY DIH
(6) Panel Jockey Shape With Sandwich Visor
Khaki/Navy
Adjustable
Cotton Twill

$11.04 / each

Structured Cap,Khaki/Navy,Adjustable
Catalog Page #  NA

Price: $11.04 / each

Technical Specs

  • ItemStructured Cap
  • Style(6) Panel Jockey Shape With Sandwich Visor
  • ColorKhaki/Navy
  • SizeAdjustable
  • MaterialCotton Twill
I2999 NAVY/KHAKI HKH
(6) Panel Jockey Shape With Sandwich Visor
Navy/Khaki
Adjustable
Cotton Twill

$11.04 / each

Structured Cap,Navy/Khaki,Adjustable
Catalog Page #  NA

Price: $11.04 / each

Technical Specs

  • ItemStructured Cap
  • Style(6) Panel Jockey Shape With Sandwich Visor
  • ColorNavy/Khaki
  • SizeAdjustable
  • MaterialCotton Twill
I-6555 BLK
Jockey Shape
Black
Universal
Cotton Duck

$11.58 / each

Structured Cap,Black,Universal
Catalog Page #  NA

Price: $11.58 / each

Technical Specs

  • ItemStructured Cap
  • StyleJockey Shape
  • ColorBlack
  • SizeUniversal
  • MaterialCotton Duck
3222 JXX
Pro Shape
Black
Universal
Poly Cotton Twill

Limited Quantity Available

$10.22 / each

Structured Cap,Black,Universal
Catalog Page #  NA

Clearance Price:
$10.22 / each

Price: $11.35 / each

Technical Specs

  • ItemStructured Cap
  • StylePro Shape
  • ColorBlack
  • SizeUniversal
  • MaterialPoly Cotton Twill
3222 1X1
Pro Shape
Green
Universal
Poly Cotton Twill

Limited Quantity Available

$6.30 / each

Structured Cap,Green,Universal
Catalog Page #  NA

Clearance Price:
$6.30 / each

Price: $10.39 / each

Technical Specs

  • ItemStructured Cap
  • StylePro Shape
  • ColorGreen
  • SizeUniversal
  • MaterialPoly Cotton Twill
3222 HX1
Pro Shape
Navy
Universal
Poly Cotton Twill

Limited Quantity Available

$10.22 / each

Structured Cap,Navy,Universal
Catalog Page #  NA

Clearance Price:
$10.22 / each

Price: $11.35 / each

Technical Specs

  • ItemStructured Cap
  • StylePro Shape
  • ColorNavy
  • SizeUniversal
  • MaterialPoly Cotton Twill