Skip Content

Railing Base Flange,Pipe Size 1 1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Railing Base Flange, Pipe Size 1 1/2 In

Price $25.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NXW1
  • Mfr. Model # 4NXW1
  • UNSPSC # 40142407
  • Catalog Page # 2057
  • Shipping Weight 2.95 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStructural Pipe Fitting
  • TypeRailing Base Flange
  • Nominal Pipe Size (In.)1-1/2
  • Dia.1.90"
  • Material Tensile Strength (Lb.)Over 50,000
  • MaterialCast Iron
  • SetscrewCase-Hardened
  • ResistsCorrosion
  • StandardsA153, A536-84
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cast-Iron Pipe Fittings and Pipe
Pipe Fittings
Galvanized iron pipe fittings have a tensile strength of more than 50,000 lb. Manufactured per international standards for durability and corrosion resistance. Feature quality set screws with antirust coating. Fittings build with no welding required; pipe cutters and a standard hex tool are usually the only tools needed.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Trying to make a curtain rod out of black pipe and need a way to attach to wall product number is 4NXW1
8 months ago
by
Read all my Q&A
 
Please wait while more information about Patwgh is loaded.
Additional information about Patwgh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this is not offered in black.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:56:04.780-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NXW1, prod, sort_default
1 of 1
  • 2015-07-27T19:56:04.782-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NXW1, prod, sort_default
1 of 1