Skip Content

Flat Washer,5/8,Pk50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flat Washer, 5/8, Pk50

Price $27.60 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ZA27
  • Mfr. Model # 6ZA27
  • UNSPSC # 31161807
  • Catalog Page # 2861
  • Shipping Weight 1.91 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStructural Flat Washer
  • MaterialSteel
  • FinishHot Dipped Galvanized
  • Fits Bolt Sizes5/8"
  • Inside Dia.11/16"
  • Outside Dia.1-5/16"
  • Thickness0.122 to 0.177"
  • Thickness Tolerance0.122 to 0.177"
  • Rockwell HardnessC26 to C45
  • ApplicationUsed for Structural Leveling
  • For Use WithA325 and A490 Bolts
  • Meets/ExceedsASTM F436
  • Package Quantity50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about joboo is loaded.
Additional information about joboo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 6ZA27 is not beveled. Grainger part number 5RY11 is for 5/8” bolt/screw, and will have a beveled outer edge. Please consider calling Grainger at 1-800-323-0620 to provide more detail and discuss possible options.

Thank you for using Grainger Ask and Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:05:24.570-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZA27, prod, sort_default
1 of 1
  • 2015-05-04T20:05:24.572-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZA27, prod, sort_default
1 of 1