Skip Content

 
Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strobe Light


Technical Specs

  • Item Strobe Light 
Color
Please Select
Mounting
Please Select
Lamp Type
Please Select
Voltage
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
23 Products
Compare /
Product #
Mfr.
Model #
Color
Mounting
Lamp Type
Voltage
Flash Type
Flashes per Minute
Diameter
Height
Base Material
Light Output
Watts
Current Drawn
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
LED625MX-A
Amber
Magnetic Mount
12/24VDC
5-1/2"
4-1/2"

$185.25 / each

Enter location to check availability
Catalog Page #  NA

Price $185.25 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic Mount
  • Voltage 12/24VDC
  • Diameter 5-1/2"
  • Height 4-1/2"
DFS750M-A
Amber
Magnetic Mount
12/24VDC
Double
75
6"
6"
1200 Candle Power

$279.00 / each

Enter location to check availability
Catalog Page #  NA

Price $279.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic Mount
  • Voltage 12/24VDC
  • Flash Type Double
  • Flashes per Minute 75
  • Diameter 6"
  • Height 6"
  • Light Output 1200 Candle Power
212MX-A
Amber
Magnetic Mount
12/24VDC
Rotating
90
8-1/4"
8"
105,000 Candle Power

$221.00 / each

Enter location to check availability
Catalog Page #  NA

Price $221.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic Mount
  • Voltage 12/24VDC
  • Flash Type Rotating
  • Flashes per Minute 90
  • Diameter 8-1/4"
  • Height 8"
  • Light Output 105,000 Candle Power
DFS350MX-A
Amber
Magnetic
12/48VDC
Double-Flash
65
4-1/2"
3-1/2"
375 Candle Power

$142.70 / each

Enter location to check availability
Catalog Page #  NA

Price $142.70 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Voltage 12/48VDC
  • Flash Type Double-Flash
  • Flashes per Minute 65
  • Diameter 4-1/2"
  • Height 3-1/2"
  • Light Output 375 Candle Power
ST550M-A
Amber
Magnetic
12/48VDC
Single-Flash
60
5-3/4"
4-1/2"
250 Candle Power

$164.25 / each

Enter location to check availability
Catalog Page #  NA

Price $164.25 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Voltage 12/48VDC
  • Flash Type Single-Flash
  • Flashes per Minute 60
  • Diameter 5-3/4"
  • Height 4-1/2"
  • Light Output 250 Candle Power
Q625M-A
Amber
Magnetic
12/24VDC
Quad-Flash
75
5-1/2"
4-1/2"
825 Candle Power

$209.50 / each

Enter location to check availability
Catalog Page #  NA

Price $209.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Voltage 12/24VDC
  • Flash Type Quad-Flash
  • Flashes per Minute 75
  • Diameter 5-1/2"
  • Height 4-1/2"
  • Light Output 825 Candle Power
660AH
Amber
Magnetic, Dash
Halogen
12VDC
Rotating
100
3-3/4"
4"
Aluminum
Not Rated
54
4.5A
SAE J845 Class I

$158.75 / each

Enter location to check availability
Catalog Page #  NA

Price $158.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic, Dash
  • Lamp Type Halogen
  • Voltage 12VDC
  • Flash Type Rotating
  • Flashes per Minute 100
  • Diameter 3-3/4"
  • Height 4"
  • Base Material Aluminum
  • Light Output Not Rated
  • Watts 54
  • Current Drawn 4.5A
  • Standards SAE J845 Class I
6670A
Amber
Permanent
Flash Tube
12VDC
Double Or Quad
65 Double or 60 Quad
6-1/2"
6-3/4"
Aluminum
8 Joules Double, 13 Joules Quad
25.2
2.1A
SAE J1318 Class II, CE, e

$202.50 / each

Enter location to check availability
Catalog Page #  NA

Price $202.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65 Double or 60 Quad
  • Diameter 6-1/2"
  • Height 6-3/4"
  • Base Material Aluminum
  • Light Output 8 Joules Double, 13 Joules Quad
  • Watts 25.2
  • Current Drawn 2.1A
  • Standards SAE J1318 Class II, CE, e
L9200ATH
Amber
Permanent
Flash Tube
12VDC
Rotating
82
6"
6-1/8"
Aluminum
6 Joules
19.2
1.6A
SAE J1318 Class II

$180.75 / each

Enter location to check availability
Catalog Page #  NA

Price $180.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Rotating
  • Flashes per Minute 82
  • Diameter 6"
  • Height 6-1/8"
  • Base Material Aluminum
  • Light Output 6 Joules
  • Watts 19.2
  • Current Drawn 1.6A
  • Standards SAE J1318 Class II
LED625-A
Amber
Permanent
LED
12/24VDC
5-1/2"
4-1/2"

$189.75 / each

Enter location to check availability
Catalog Page #  NA

Price $189.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type LED
  • Voltage 12/24VDC
  • Diameter 5-1/2"
  • Height 4-1/2"
ST550-A
Amber
Permanent Mount
12/48VDC
Single
60
5-3/4"
4-1/2"
250 Candle Power

$134.20 / each

Enter location to check availability
Catalog Page #  NA

Price $134.20 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent Mount
  • Voltage 12/48VDC
  • Flash Type Single
  • Flashes per Minute 60
  • Diameter 5-3/4"
  • Height 4-1/2"
  • Light Output 250 Candle Power
DFS750-A
Amber
Permanent Mount
12/24VDC
Double
75
6"
6"
1200 Candle Power

$259.00 / each

Enter location to check availability
Catalog Page #  NA

Price $259.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent Mount
  • Voltage 12/24VDC
  • Flash Type Double
  • Flashes per Minute 75
  • Diameter 6"
  • Height 6"
  • Light Output 1200 Candle Power
Q625-A
Amber
Permanent Mount
12/24VDC
Quad
75
5-1/2"
4-1/2"
825 Candle Power

$173.75 / each

Enter location to check availability
Catalog Page #  NA

Price $173.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent Mount
  • Voltage 12/24VDC
  • Flash Type Quad
  • Flashes per Minute 75
  • Diameter 5-1/2"
  • Height 4-1/2"
  • Light Output 825 Candle Power
DFS350-A
Amber
Permanent
12/48VDC
Double-Flash
65
4-1/2"
4"
375 Candle Power

$117.75 / each

Enter location to check availability
Catalog Page #  NA

Price $117.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Voltage 12/48VDC
  • Flash Type Double-Flash
  • Flashes per Minute 65
  • Diameter 4-1/2"
  • Height 4"
  • Light Output 375 Candle Power
212-A
Amber
Permanent
12/24VDC
Revolving
90
8-1/4"
8"
105000 Candle Power

$193.50 / each

Enter location to check availability
Catalog Page #  NA

Price $193.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Voltage 12/24VDC
  • Flash Type Revolving
  • Flashes per Minute 90
  • Diameter 8-1/4"
  • Height 8"
  • Light Output 105000 Candle Power
555SAH
Amber
Permanent
12VDC
100
6"
6"
55
3.9A
CA TITLE 13

$94.00 / each

Enter location to check availability
Catalog Page #  NA

Price $94.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Voltage 12VDC
  • Flashes per Minute 100
  • Diameter 6"
  • Height 6"
  • Watts 55
  • Current Drawn 3.9A
  • Standards CA TITLE 13
LL800IATH
Amber
Permanent
12/24
72
6-1/4"
7-3/4"
1.5 Million Candle Power
2.5A
SAE J1318 Class II

$256.75 / each

Enter location to check availability
Catalog Page #  NA

Price $256.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Voltage 12/24
  • Flashes per Minute 72
  • Diameter 6-1/4"
  • Height 7-3/4"
  • Light Output 1.5 Million Candle Power
  • Current Drawn 2.5A
  • Standards SAE J1318 Class II
DFS350P-A
Amber
Pipe Mount
12/48VDC
Double
65
4-1/2"
4"
375 Candle Power

$120.25 / each

Enter location to check availability
Catalog Page #  NA

Price $120.25 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Pipe Mount
  • Voltage 12/48VDC
  • Flash Type Double
  • Flashes per Minute 65
  • Diameter 4-1/2"
  • Height 4"
  • Light Output 375 Candle Power
ST550P-A
Amber
Pipe Mount
12/48VDC
Single
60
5-3/4"
4-1/2"

$146.15 / each

Enter location to check availability
Catalog Page #  NA

Price $146.15 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Pipe Mount
  • Voltage 12/48VDC
  • Flash Type Single
  • Flashes per Minute 60
  • Diameter 5-3/4"
  • Height 4-1/2"
DFS750P-A
Amber
Pipe Mount
12/24VDC
Double
75
6"
6"
1200 Candle Power

$236.00 / each

Enter location to check availability
Catalog Page #  NA

Price $236.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Pipe Mount
  • Voltage 12/24VDC
  • Flash Type Double
  • Flashes per Minute 75
  • Diameter 6"
  • Height 6"
  • Light Output 1200 Candle Power
Q625P-A
Amber
Pipe
12/24VDC
Quad-Flash
75
5-1/2"
4-1/2"
825 Candle Power

$175.75 / each

Enter location to check availability
Catalog Page #  NA

Price $175.75 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Pipe
  • Voltage 12/24VDC
  • Flash Type Quad-Flash
  • Flashes per Minute 75
  • Diameter 5-1/2"
  • Height 4-1/2"
  • Light Output 825 Candle Power
6670C
Clear
Permanent
Flash Tube
12-24VDC
Double Or Quad
65 Double or 60 Quad
6-1/2"
6-3/4"
Aluminum
8 Joules Double, 13 Joules Quad
25.2
2.0A
SAE J1318 Class II, CE, e

$193.00 / each

Enter location to check availability
Catalog Page #  NA

Price $193.00 / each

Technical Specs

  • Item Strobe Light
  • Color Clear
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12-24VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65 Double or 60 Quad
  • Diameter 6-1/2"
  • Height 6-3/4"
  • Base Material Aluminum
  • Light Output 8 Joules Double, 13 Joules Quad
  • Watts 25.2
  • Current Drawn 2.0A
  • Standards SAE J1318 Class II, CE, e
PSLM4-R
Red
Magnetic Mount
LED
(2) D Batteries (Not Included)
4 Flash Patterns
4-1/4"
5-1/2"

$75.95 / each

Enter location to check availability
Catalog Page #  NA

Price $75.95 / each

Technical Specs

  • Item Strobe Light
  • Color Red
  • Mounting Magnetic Mount
  • Lamp Type LED
  • Voltage (2) D Batteries (Not Included)
  • Flash Type 4 Flash Patterns
  • Diameter 4-1/4"
  • Height 5-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms