Skip Content

Safety Light,LED,Red,5-1/2InH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Light, LED, Red, 5-1/2InH

Price $73.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9XXN9
  • Mfr. Model # PSLM4-R
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 0.75 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStrobe Light
  • ColorRed
  • MountingMagnetic Mount
  • Lamp TypeLED
  • Flash Type4 Flash Patterns
  • Diameter4-1/4"
  • Height5-1/2"
  • Voltage(2) D Batteries (Not Included)
  • Features16 LEDs, Operates 400 hr. per Set of Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

This LED strobe light features a magnetic mount for mounting on top of a vehicle. It offers 4 flash patterns, including single-flash, double-flash, simulated rotating, and steady burn. Its 16 LED lights operate for 400 hours on a set of 2 D batteries, available separately.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Beacon will be used as a signal for product sequence in a finishing manufacturer and will run through multiple ovens with temperatures up to 200 degrees.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Beacon is loaded.
Additional information about Beacon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: this product has not been tested against temperature. The manufacturer advises this is plastic and does contain a battery so it will likely melt in these conditions.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:52:10.577-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9XXN9, prod, sort_default
1 of 1
  • 2015-08-30T19:52:10.579-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9XXN9, prod, sort_default
1 of 1