Skip Content

 
Street Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Street Elbow, 90 Degrees

TM

Technical Specs

  • Fittings Sub-Category Elbows 
  • Body Material Black Malleable Iron 
  • Class 150 
  • Connection Type MNPT x FNPT 
  • Item Street Elbow, 90 Degrees 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
5P457
1/8"

$3.56 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.56 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Street Elbow, 90 Degrees
5P458
1/4"

$3.03 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.03 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Street Elbow, 90 Degrees
5P459
3/8"

$3.03 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.03 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Street Elbow, 90 Degrees
5P460
1/2"

$3.02 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.02 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Street Elbow, 90 Degrees
5P461
3/4"

$3.52 / each

Enter location to check availability
Catalog Page #  3448 

Price $3.52 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Street Elbow, 90 Degrees
5P462
1"

$4.95 / each

Enter location to check availability
Catalog Page #  3448 

Price $4.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type MNPT x FNPT
  • Item Street Elbow, 90 Degrees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More