Street Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Street Elbow, 90 Degrees

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-Category:Elbows 
  • Item:Street Elbow, 90 Degrees 
  • Body Material:Brass 
  • Connection Type:MNPT x FNPT 
Price:$60-$70 
Pipe Size
Please Select
Max. Pressure
Please Select
Product #Pipe SizeMax. PressureAvailabilityPrice Qty
6AYU41/2"1200 psi

Typically in Stock

$69.65 / pkg. of 10

6MN833/4"1000 psi

Clearance - Limited Quantity Available

$38.36 / pkg. of 5

Adding More Products