Straight Hose Barb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Hose Barb

GRAINGER APPROVED VENDOR

Technical Specs

  • Material of Construction:Brass 
Brand:G GRAINGER APPROVED VENDOR 
Barb Size
Please Select
Hose Inside Dia. (In.)
Please Select
Thread Size (In.)
Please Select
Pressure Rating (PSI)
Please Select
Fitting Size (In.)
Please Select
Product #Barb SizeHose Inside Dia. (In.)Thread Size (In.)Pressure Rating (PSI)Fitting Size (In.)AvailabilityPrice Qty
6AFP41/8"1/81/83001/8 (M)NPT

Typically in Stock

$4.88 / each

6AFP63/16"3/161/43001/4 (M)NPT

Typically in Stock

$6.70 / each

6AFP53/16"3/161/83001/8 (M)NPT

Typically in Stock

$5.48 / each

6AFN51/4"1/43001/4 (F)NPT

Typically in Stock

$2.30 / each

6AFP01/4"1/41/43001/4 (M)NPT

Typically in Stock

$1.84 / each

6AFL01/4"1/41/83001/8 (F)NPT

Typically in Stock

$2.77 / each

6AFH31/4"1/41/83001/8 (M)NPT

Typically in Stock

$1.20 / each

6AFN21/4"1/43/83003/8 (M)NPT

Typically in Stock

$2.99 / each

6AFR35/16"5/161/43001/4 (F)NPT

Typically in Stock

$8.09 / each

6AFL35/16"5/161/43001/4 (M)NPT

Typically in Stock

$3.39 / each

6AFK65/16"5/161/83001/8 (M)NPT

Typically in Stock

$3.28 / each

6AFK75/16"5/163/83003/8 (M)NPT

Typically in Stock

$4.08 / each

6AFN43/8"3/81/23001/2 (M)NPT

Typically in Stock

$4.27 / each

6AFN33/8"3/81/43001/4 (F)NPT

Typically in Stock

$3.18 / each

6AFH63/8"3/81/43001/4 (M)NPT

Typically in Stock

$1.63 / each

6AFT23/8"3/81/81/8 (F)NPT

Typically in Stock

$4.75 / each

6AFG73/8"3/81/83001/8 (M)NPT

Typically in Stock

$1.76 / each

6AFN13/8"3/83/83003/8 (F)NPT

Typically in Stock

$3.18 / each

6AFN83/8"3/83/83003/8 (M)NPT

Typically in Stock

$2.64 / each

6AFN01/2"1/21/23001/2 (F)NPT

Typically in Stock

$5.76 / each

6AFN91/2"1/21/23001/2 (M)NPT

Typically in Stock

$3.36 / each

6AFG91/2"1/21/43001/4 (M)NPT

Typically in Stock

$1.78 / each

6AFL71/2"1/23/43003/4 (M)NPT

Typically in Stock

$8.60 / each

6AFP31/2"1/23/83003/8 (F)NPT

Typically in Stock

$10.15 / each

6AFH21/2"1/23/83003/8 (M)NPT

Typically in Stock

$2.28 / each

6AFL45/8"5/81/23001/2 (M)NPT

Typically in Stock

$6.35 / each

6AFL25/8"5/83/43003/4 (M)NPT

Typically in Stock

$7.25 / each

6AFJ95/8"5/83/83003/8 (M)NPT

Typically in Stock

$7.44 / each

6AFL83/4"3/41/23001/2 (M)NPT

Typically in Stock

$6.55 / each

6AFN63/4"3/43/43003/4 (M)NPT

Typically in Stock

$8.17 / each

6AFN71"113001 (M)NPT

Typically in Stock

$12.07 / each

6AFL51"13/43003/4 (M)NPT

Typically in Stock

$6.24 / each

Adding More Products