Skip Content

Stock Truck, 3000 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type, Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Stock Truck, 3000 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type, Steel

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 8WC23
  • Mfr. Model # CF248-P6-PP
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 336.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stock Truck
  • Load Capacity 3000 lb.
  • Number of Shelves 6
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 72"
  • Distance Between Shelves 11"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
  • Gauge 12
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Color Beige
  • Features Tubular Handle with Smooth Radius,1-1/2" Shelf Lips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.