Skip Content

 
Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart

Item
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Type
Please Select
Caster Material
Please Select
Construction
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Item
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Type
Caster Material
Construction
Price
Qty
Please use Qty box to add item(s) to cart.
SD448-P8 GP
Reinforced Service Cart
4800 lb.
54"
37"
38"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$725.00 / each

Enter location to check availability
Catalog Page #  NA

Price $725.00 / each

Technical Specs

  • Item Reinforced Service Cart
  • Load Capacity 4800 lb.
  • Overall Length 54"
  • Overall Width 37"
  • Overall Height 38"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
RSC-1836-5-95
Stock Cart
1200 lb.
36"
18"
55-3/4"
(2) Rigid, (2) Swivel
Polyurethane
Steel

$355.00 / each

Enter location to check availability
Catalog Page #  1442 

Price $355.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 36"
  • Overall Width 18"
  • Overall Height 55-3/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Construction Steel
RSC-2436-5-95
Stock Cart
1200 lb.
36"
24"
55-3/4"
(2) Rigid, (2) Swivel
Polyurethane
Steel

$427.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $427.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 55-3/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Construction Steel
35W015
Stock Cart
1200 lb.
40"
25"
55"
(2) Swivel and (2) Rigid
Pneumatic
Welded Steel

$656.50 / each

Enter location to check availability
Catalog Page #  NA

Price $656.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 40"
  • Overall Width 25"
  • Overall Height 55"
  • Caster Type (2) Swivel and (2) Rigid
  • Caster Material Pneumatic
  • Construction Welded Steel
RSC-2448-5-95
Stock Cart
1200 lb.
48"
24"
55-3/4"
(2) Rigid, (2) Swivel
Polyurethane
Steel

$525.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $525.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 55-3/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Construction Steel
RSC-3048-5-95
Stock Cart
1200 lb.
48"
30"
55-3/4"
(2) Rigid, (2) Swivel
Polyurethane
Steel

$637.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $637.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 48"
  • Overall Width 30"
  • Overall Height 55-3/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Construction Steel
35W016
Stock Cart
1200 lb.
52"
25"
55"
(2) Swivel and (2) Rigid
Pneumatic
Welded Steel

$690.50 / each

Enter location to check availability
Catalog Page #  NA

Price $690.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 52"
  • Overall Width 25"
  • Overall Height 55"
  • Caster Type (2) Swivel and (2) Rigid
  • Caster Material Pneumatic
  • Construction Welded Steel
RWR-PRE-859G
Stock Cart
1200 lb.
61"
24"
74"
(4) Swivel
Steel
Steel Tubing and Structural Foam Plastic

$1,059.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,059.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 61"
  • Overall Width 24"
  • Overall Height 74"
  • Caster Type (4) Swivel
  • Caster Material Steel
  • Construction Steel Tubing and Structural Foam Plastic
35W017
Stock Cart
1200 lb.
64"
31"
55"
(2) Swivel and (2) Rigid
Pneumatic
Welded Steel

$768.00 / each

Enter location to check availability
Catalog Page #  NA

Price $768.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 64"
  • Overall Width 31"
  • Overall Height 55"
  • Caster Type (2) Swivel and (2) Rigid
  • Caster Material Pneumatic
  • Construction Welded Steel
RSC-3672-5-95
Stock Cart
1200 lb.
72"
36"
55-3/4"
(2) Rigid, (2) Swivel
Polyurethane
Steel

$1,007.00 / each

Enter location to check availability
Catalog Page #  1442 

Price $1,007.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 72"
  • Overall Width 36"
  • Overall Height 55-3/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Construction Steel
35U050
Stock Cart
600 lb.
34"
16"
60"
(2) Swivel and (2) Rigid
Polypropylene
Steel

$207.75 / each

Enter location to check availability
Catalog Page #  1441 

Price $207.75 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 600 lb.
  • Overall Length 34"
  • Overall Width 16"
  • Overall Height 60"
  • Caster Type (2) Swivel and (2) Rigid
  • Caster Material Polypropylene
  • Construction Steel
35U051
Stock Cart
600 lb.
40"
24"
60"
(2) Swivel and (2) Rigid
Polypropylene
Steel

$261.75 / each

Enter location to check availability
Catalog Page #  1441 

Price $261.75 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 600 lb.
  • Overall Length 40"
  • Overall Width 24"
  • Overall Height 60"
  • Caster Type (2) Swivel and (2) Rigid
  • Caster Material Polypropylene
  • Construction Steel
ST8003
Stock Cart
800 lb.
30"
30"
60"
(2) Rigid, (2) Swivel
Polypropylene

$542.50 / each

Enter location to check availability
Catalog Page #  NA

Price $542.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 800 lb.
  • Overall Length 30"
  • Overall Width 30"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
ST8000
Stock Cart
800 lb.
34"
16"
60"
(2) Rigid, (2) Swivel

$291.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $291.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 800 lb.
  • Overall Length 34"
  • Overall Width 16"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
ST9003
Stock Cart
800 lb.
36"
36"
60"
(2) Rigid, (2) Swivel
Polypropylene

$687.50 / each

Enter location to check availability
Catalog Page #  NA

Price $687.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 800 lb.
  • Overall Length 36"
  • Overall Width 36"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polypropylene
ST9000
Stock Cart
800 lb.
40"
24"
60"
(2) Rigid, (2) Swivel

$353.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $353.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 800 lb.
  • Overall Length 40"
  • Overall Width 24"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
35W018
Stock Cart
800 lb.
40"
25"
64"
(2) Swivel and (2) Rigid
Polypropylene
Welded Steel

$445.25 / each

Enter location to check availability
Catalog Page #  NA

Price $445.25 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 800 lb.
  • Overall Length 40"
  • Overall Width 25"
  • Overall Height 64"
  • Caster Type (2) Swivel and (2) Rigid
  • Caster Material Polypropylene
  • Construction Welded Steel
35W019
Stock Cart
800 lb.
52"
25"
64"
(2) Swivel and (2) Rigid
Polypropylene
Welded Steel

$499.00 / each

Enter location to check availability
Catalog Page #  NA

Price $499.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 800 lb.
  • Overall Length 52"
  • Overall Width 25"
  • Overall Height 64"
  • Caster Type (2) Swivel and (2) Rigid
  • Caster Material Polypropylene
  • Construction Welded Steel
35W020
Stock Cart
800 lb.
52"
31"
64"
(2) Swivel and (2) Rigid
Polypropylene
Welded Steel

$555.00 / each

Enter location to check availability
Catalog Page #  NA

Price $555.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 800 lb.
  • Overall Length 52"
  • Overall Width 31"
  • Overall Height 64"
  • Caster Type (2) Swivel and (2) Rigid
  • Caster Material Polypropylene
  • Construction Welded Steel
35W021
Stock Cart
800 lb.
64"
31"
64"
(2) Swivel and (2) Rigid
Polypropylene
Welded Steel

$619.00 / each

Enter location to check availability
Catalog Page #  NA

Price $619.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 800 lb.
  • Overall Length 64"
  • Overall Width 31"
  • Overall Height 64"
  • Caster Type (2) Swivel and (2) Rigid
  • Caster Material Polypropylene
  • Construction Welded Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms