Skip Content

 
Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart

GRAINGER APPROVED


Technical Specs

  • ItemStock Cart 
  • Load Capacity800 lb. 
  • Overall Height60" 
  • Caster Type(2) Rigid, (2) Swivel 
Overall Length
Please Select
Overall Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ST8000
34"
16"

$271.25 / each

Stock Cart,4 Trays
Catalog Page #  1580 

$271.25 / each

Technical Specs

  • ItemStock Cart
  • Load Capacity800 lb.
  • Overall Length34"
  • Overall Width16"
  • Overall Height60"
  • Caster Type(2) Rigid, (2) Swivel
ST9000
40"
24"

$329.00 / each

Stock Cart,4 Trays
Catalog Page #  1580 

$329.00 / each

Technical Specs

  • ItemStock Cart
  • Load Capacity800 lb.
  • Overall Length40"
  • Overall Width24"
  • Overall Height60"
  • Caster Type(2) Rigid, (2) Swivel