Skip Content

 
Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart

Technical Specs

  • Item Stock Cart 
  • Load Capacity 2000 lb. 
  • Overall Height 60" 
  • Caster Type (2) Rigid, (2) Swivel 
  • Caster Material Phenolic 
  • Construction Steel 
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
2SPT-2448-1-2K-95
48"
24"

$485.25 / each

Enter location to check availability
Catalog Page #  NA

Price $485.25 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Steel
2SPT-2448-2-2K-95
48"
24"

$651.00 / each

Enter location to check availability
Catalog Page #  NA

Price $651.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Steel
2SPT-3048-2-2K-95
48"
30"

$816.00 / each

Enter location to check availability
Catalog Page #  NA

Price $816.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 30"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Steel
2SPT-3048-1-2K-95
48"
30"

$669.00 / each

Enter location to check availability
Catalog Page #  NA

Price $669.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 30"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Steel
2SPT-3060-2-2K-95
60"
30"

$852.50 / each

Enter location to check availability
Catalog Page #  NA

Price $852.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 60"
  • Overall Width 30"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Steel
2SPT-3060-1-2K-95
60"
30"

$645.00 / each

Enter location to check availability
Catalog Page #  NA

Price $645.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 60"
  • Overall Width 30"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More