Skip Content

Platform Stepladder,51 In. H,300 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Platform Stepladder, 51 In. H, 300 lb.

Price $118.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12M632
  • Mfr. Model # 12M632
  • UNSPSC # 30191505
  • Catalog Page # 1631
  • Shipping Weight 9.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Platform Stepladder
  • Number of Steps 3
  • Overall Height 51"
  • Material Aluminum
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Top Step Height 31"
  • Platform Length 12-3/4"
  • Platform Depth 11-3/4"
  • Base Width 21"
  • Base Depth 30-1/2"
  • Color Silver
  • Finish Brushed
  • Storage Size Length 53-3/4"
  • Storage Size Depth 4"
  • Storage Size Width 21"
  • Includes Nonslip Tread
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Lightweight and modular with a large standing platform and fold-out tray for optimum utility. Include drill holder, paper towel holder, and carrying handle with security lock.
Utility Platform Stepladders

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.